SPARTEX TGFM0250B ASSET TAG 60MM X 1MM BLUE PK50

Asset tag

See technical information

References

Spartex:TGFM0250B
Rubix:257A2069
brand logo

Technical specifications

Typespartex tgfm0250b asset tag 60mm x 1mm blue pk50

Product details : SPARTEX TGFM0250B ASSET TAG 60MM X 1MM BLUE PK50


Technical specifications


Attributes
Typespartex tgfm0250b asset tag 60mm x 1mm blue pk50
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type