• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,384)
  • Hygiene(1,454)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIA 24999K ATTENTION ALL STAFF AND VISITORS FLOOR 400X600MM SAV

CALEDONIA 24999K ATTENTION ALL STAFF AND VISITORS FLOOR 400X600MM SAV

Attention all staff and visitors floor

See technical information

References

Caledonia Signs:24999K
Rubix:219A3155
brand logo
brand logo

Product details : CALEDONIA 24999K ATTENTION ALL STAFF AND VISITORS FLOOR 400X600MM SAV


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.15 excl. VAT
/ Each
£ 8.58 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 11770K DO NOT FEED THE GULLS (400X300MM) 1: RIGID PLASTICSPARTEX 27029A PULL (100X75MM) 2: SELF ADHESIVE VINYLSPARTEX 62054Q ASSEMBLY POINT (600X450MM) 6: ALUMINIUMSPARTEX 57484 ROAD NARROWING LEFT, 750MM TRIANGLE RE-FLEX SIGN (3MM RSPARTEX 11739H THESE VEHICLES ARE UNDER CCTV SURVEILLANCE (300X250MM)SPARTEX 32038F ARROW - 180 DEG (200X200MM) 3: PHOTOLUMINESCENT RIGIDSPARTEX 67509K ONE WAY - LEFT (400X300MM) 6: ALUMINIUMSPARTEX 58230 DOOR PLATE - TURN TO OPEN LEFT PHOTO RPSPARTEX 13002M NO SMOKING AREA (600X200MM) 1: RIGID PLASTICSPARTEX 26032H SPILL KIT LOCATED AT (300X250MM)SELF ADHESIVE VINYLSPARTEX 15627G HAIRNETS MUST BE WORN (300X100MM) 1: RIGID PLASTICSPARTEX 24261E WARNING FRAGILE ROOF (200X150MM)SELF ADHESIVE VINYLSPARTEX 42165L DISABLED FIRE EXIT ARROW DOWN - INCLUSIVE DESIGN (450XSPARTEX 57864 ROAD NARROWS LEFT SIDE CLASS RA1 600MM TRISPARTEX 57920 ! 750MM TRIANGLE CLASS RA1 ZINTEC5: MISCELLANEOUS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap