References
SKF:LAOS 62437
Rubix:232A1677
EAN:7316572678565

Documents
Product details : SKF LAOS62437 YELLOW STRETCH SPOUT
The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.
Strengths
• Enables precise pouring in hard-to-reach areas thanks to an extendable spout
• Reduces overflow and splashing when transferring low-viscosity oils through a calibrated 12-mm opening
• Resistant to chemical exposure from lubricants
• Ensures compatibility with LAOS oil handling containers
• Reduces overflow and splashing when transferring low-viscosity oils through a calibrated 12-mm opening
• Resistant to chemical exposure from lubricants
• Ensures compatibility with LAOS oil handling containers
Applications
This pouring lid is used in industrial maintenance, lubrication services and mechanical production. It assists in filling housings, tanks or central lubrication systems, particularly where access is confined or offset. It is also used in manufacturing, in the maintenance of rotating equipment and in plant machinery management. It is suitable for use with low-viscosity oils in the temperature range of -40 °C to 80 °C, but not for use with fuels or solvents.
Technical specifications
Attributes
| Type | spout |
|---|---|
| Hose length | 235 mm |
Show UNSPSC/ECL@SS
£ 68.11 excl. VAT
/ Each
£ 81.73 incl. VAT
- Delivery usually within ( 3 ) days
