SPARTEX 854745 AUTO LOCK/G HOOKYOKE PAINTED STEEL GRADE 80 SWL KG2000
Automatically locking clevis hook - grade 80 painted steel
See technical informationSee documentsReferences
Spartex:854745
Rubix:217A4657
EAN:3660338103346

Documents
Product details : SPARTEX 854745 AUTO LOCK/G HOOKYOKE PAINTED STEEL GRADE 80 SWL KG2000
Automatically locking clevis hook - grade 80 painted steel Comes with the axle.
Packaging: Plastic bag
Technical specifications
Attributes
| Safe working load SWL | 2000 kg |
|---|---|
| Width | 32 mm |
| Model | for ø 7/8 mm chain |
| Quality | grade 80 |
Show UNSPSC/ECL@SS
£ 18.58 excl. VAT
/ Each
£ 22.30 incl. VAT
- Usually arrives within 14 working days
