SMC AV3000-F03S-5DOB-A SOFT START-UP VALVE


Valve

References
smc:AV3000-F03S-5DOB-A
rubix:393A9038
manufacturer :01725188
brand logo
brand logo
Technical specifications
Connection 13/8 in
See all Specifications

Product details : SMC AV3000-F03S-5DOB-A SOFT START-UP VALVE


Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.

Strengths

•Electrical entry: grommet, type D DIN connector, type Y DIN connector

Technical specifications


Attributes
Connection 13/8 in
MaterialDie Cast Aluminium
Body size30 mm
Max. tension24 V
Type of couplingG
Show UNSPSC/ECL@SS
£ 117.48 excl. VAT
/ Each
£ 140.98 incl. VAT
  • Usually arrives within 14 working days