SMC AV3000-F03-5DB-A SOFT START-UP VALVE


Valve

References
smc:AV3000-F03-5DB-A
rubix:2599844
manufacturer :01562655
brand logo
brand logo
Technical specifications
Connection 13/8 in
See all Specifications

Product details : SMC AV3000-F03-5DB-A SOFT START-UP VALVE


Pilot operated soft start-up valve
Low power consumption: 0.35 W (DC type)
Improved flow rate by up to 2.2 times
Better adjustability at low speed air supply
Modular connection for connecting to F.R.L. units
Optional built-in silencer
IP65 enclosure.
•Power consumption: 0,35 W
•Improved flow rate characteristics: Up to 2,3 times C[dm3/ (s·bar)]: 9,2
•Energy saving: No air flow when the main valve is switched
•Improved adjustability at low speed air supply
•Smaller profile and less work hours due to integrated silencer.

Body Size: 3000
Thread: F (G)
Port Size: 03 (3/8)
Option: None
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (Type D, DIN Terminal w/Connector)
Surge Suppressor: None
Manual Override: B (Push-locking slotted style)
Flow Direction/Pressure Unit: Flow direction

Strengths

•Electrical entry: grommet, type D DIN connector, type Y DIN connector

Technical specifications


Attributes
Connection 13/8 in
MaterialDie Cast Aluminium
Body size30 mm
Max. tension24 V
Type of couplingG
Show UNSPSC/ECL@SS
£ 151.71 excl. VAT
/ Each
£ 182.05 incl. VAT
  • Delivery usually within ( 4 ) days