References
SMC:LVA30-03F-C
Rubix:2607635
Manufacturer :00071255
EAN:3618035947664

Documents
Product details : SMC LVA30-03F-C AIR OPERATED VALVE
SMC high purity series LVA valve has three types of body materials (SUS/PPS/PFA) that can be selected based on the customers application. Special diaphragm construction insures gentle opening and closing that prevents the formation of micro-bubbles. A unique guide ring on the piston rod eliminates lateral motion of the poppet, greatly increasing seal life and reducing particle formation.
•High purity chemical valve, single type
•Threaded ports, air operated type
•Operating pressure: 0.3 ~ 0.5 MPa
•Fluid temperature: 0 to 100°C
•Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Body Class: 3 (Class 3, Orifice ø8)
Valve Type: 0 (Normally Closed)
Port Size: 03 (3/8)
Thread: F (G)
Material: C (Body
Option: None
Specification: None
Z: None
•Threaded ports, air operated type
•Operating pressure: 0.3 ~ 0.5 MPa
•Fluid temperature: 0 to 100°C
•Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Body Class: 3 (Class 3, Orifice ø8)
Valve Type: 0 (Normally Closed)
Port Size: 03 (3/8)
Thread: F (G)
Material: C (Body
Option: None
Specification: None
Z: None
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | fluoropolymer valve |
Show UNSPSC/ECL@SS
£ 280.45 excl. VAT
/ Each
£ 336.54 incl. VAT
- Delivery usually within ( 4 ) days