SMC EAV5000-F10-4YO-Q SOFT START-UP VALVE


AV5000 series progressive pressurization valve

References
smc:EAV5000-F10-4YO-Q
rubix:2602129
brand logo
brand logo
Technical specifications
TypeSoft Start-Up Valve
See all Specifications

Product details : SMC EAV5000-F10-4YO-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation: -15% to +10%
•of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector

Size: 5000
Port Size: 10 (1)
Option: None
Voltage: 4 (220VAC)
Lead Wire: YO (Type Y DIN Terminal without Connector)
Surge Suppressor: None
Manual Override: Non-locking Push Style (Flush)
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight1540 g
TypeSoft Start-Up Valve
Show UNSPSC/ECL@SS
£ 179.73 excl. VAT
/ Each
£ 215.68 incl. VAT
  • Delivery usually within ( 4 ) days