FESTO 10748 ROLLER LEVER VALVE R/O-3-PK-3


Valve with push-in connection

References
festo:R/O-3-PK-3
rubix:109A6221
manufacturer :10748
ean:4052568002244
R/O-3-PK-3 Roller lever valve
brand logo
Technical specifications
Typeroller lever valve
See all Specifications

Product details : FESTO 10748 ROLLER LEVER VALVE R/O-3-PK-3


Roller lever valve R/O-3-PK-3 With barbed fitting Connection for tubing ND 3 mm. Depending on the choice of Connections, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=mechanical, Standard nominal flow rate=80 l/min, Operating pressure=0 - 8 bar, Design structure=Piston seat

Technical specifications


Attributes
Logistics dimensions (L x W x H)44x55x22 mm
Logistic Weight19,23 g
Typeroller lever valve
Volume flow rate80 l/min
Type of couplingpk-3
Show UNSPSC/ECL@SS
£ 44.10 excl. VAT
/ Each
£ 52.92 incl. VAT
  • Delivery usually within ( 6 ) days