Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 1002505 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-230-&
FESTO 1002505 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-230-&
Other pneumatic valve Festo
References
festo:
VZXF-L-M22C-M-B-G1-230-H3B1-50-10
rubix:
257A3189
manufacturer :
1002505
ean:
4052568226060
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1002505 ANGLE SEAT VALVE VZXF-L-M22C-M-B-G1-230-&
Angle seat valve VZXF-L-M22C-M-B-G1-230-H3B1-50-10 Design structure=Poppet valve with spring return, Type of actuation=pneumatic, Sealing principle=soft, Assembly Position=Any, Mounting type=Line installation
Technical specifications
Attributes
Logistics dimensions (L x W x H)
300
x
190
x
150
mm
Logistic Weight
1735
g
Volume flow rate
160
l/min
Type of coupling
g 1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.90
excl. VAT
/
Each
£
115.08
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS R412007283
FESTO 4504 PNEUMATIC VALVE VL-5-PK-3
NORGREN T60C2890 T60 AIR FUSE G1/4
SMC VHS40-F04B-BS-R PRESSURE RELIEF 3 PORT VALVE
FESTO 14950 PNEUMATIC VALVE VL-5/3G-3/8-B
FESTO MS6-SV-1/2-E-10V24-AD1 SOFT START VALVE 562580
FESTO 3488207 HAND LEVER VALVE
FESTO 105296 REPAIR KIT C-5/2-1/4
NORGREN 8450600.0000.00000 BUSCH G11/2 2/2 N/C A/SEAT RG5 BUSCHJOST
FESTO 14295 PNEUMATIC VALVE J-5-1/4-B
SMC AV4000-F04-5Y-Q SOFT START-UP VALVE
SMC LVA20-02F-B-Z AIR OPERATED CHEMICAL VALVE
FESTO 3540146 ANGLE SEAT VALVE
FESTO 1002502 ANGLE SEAT VALVE
FESTO 7334 FINGER LEVER VALVE H-4/3-M5