References
Aventics:R412022874
Rubix:232A3452
Manufacturer :R412022874
EAN:3666750005978
Product details : AVENTICS R412022874 SENSORS SERIES ST6 VOLTAGE030V
Sensor with cable. ST6 series. 6 mm T-slot. Connector, M8, 3-pole, with knurled screw. Reed.
Strengths
0.50 m cable. Declaration of conformity CE, cULus, RoHS.
Applications
Direct mounting for PRA, PRE, CCI, KPZ, SSI, GPC, CVI series. Indirect mounting for TRB, ITS, CCL-IS, MNI, CSL-RD, ICM, KHZ, RTC, TRR series.
Technical specifications
Attributes
| Type | contact reed |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
Show UNSPSC/ECL@SS
£ 33.42 excl. VAT
/ Each
£ 40.10 incl. VAT
- Usually arrives within 14 working days

