AVENTICS 0820402002 3/2 G1/8 CONTACT LEVER
3/2 directional control valve, series ST
See technical informationReferences
Aventics:0820402002
Rubix:80184757
Manufacturer :0820402002


Technical specifications
| Type | 3/2 directional control valve, series st |
|---|---|
| Number of Ports | 3 |
Product details : AVENTICS 0820402002 3/2 G1/8 CONTACT LEVER
3/2 directional control valve, series ST
Directional control valve
Technical specifications
Attributes
| Package weight | 175 g |
|---|---|
| Type | 3/2 directional control valve, series st |
| Number of Ports | 3 |
| Volume flow rate | 280 l/min |
Show UNSPSC/ECL@SS
£ 169.72 excl. VAT
/ Each
£ 203.66 incl. VAT
- Delivery usually within ( 5 ) days