References
Aventics:R412022869
Rubix:215A2891
Manufacturer :R412022869

Documents
Product details : EMERSON R412022869 REED SWITCH
Strengths
•6 mm T-Slot
With cable
Open cable ends, 2-pin open cable ends, 3-pin
Reed electronic PNP electronic NPN
With cable
Open cable ends, 2-pin open cable ends, 3-pin
Reed electronic PNP electronic NPN
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | polyamide (housing);polyurethane (cable sheath);stainless steel (locking screw) |
| Cable length | 3 m |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 32.36 excl. VAT
/ Each
£ 38.83 incl. VAT
- Delivery usually within ( 6 ) days
