LEGRIS AXIAL VALVE 4202 25 34 20


Axial Valves

References
parker legris:4202 25 34 20
rubix:111A5649
ean:0820099294254
Valve Axial Female BSPP FKM 4202
brand logo
Technical specifications

Product details : LEGRIS AXIAL VALVE 4202 25 34 20


The Parker Legris axial valve features a pneumatic actuator and can be controlled pneumatically or electro-pneumatically (with a NAMUR spool valve or solenoid valve) for integration into automated systems. It is available with or without detection.


Features/Benefits:

- Optimisation & Safety

• Very compact: 5 times more compact than valves with separate actuators

• Simple to install: ready-to-use

• Automation of the open/close function

Increase efficiency

Real time monitoring and control for immediate adjustments

• Enhanced safety by automating hazardous tasks

• Available with detection for accurate feedback

Anticipating failures through diagnostic and predictive maintenance

Integration with other systems

- Comprehensive Offer

• Two seal materials for a wider chemical and temperature range

• Pneumatic or electro-pneumatic operation

• Three versions: single acting (normally closed, normally open) or double-acting

- Performance

• Full flow: low pressure drop

• Excellent pressure/temperature performance

• Compatible with many industrial fluids


Markets:

• Water Treatment

• Automotive

• Metals

• Rubber & Plastics

• Packaging

• Factory Automation

• Molding (Plastic Injection)

• Printing & Marking Equipment


Applications:

Lubrication Circuit

Pumping Unit

Car Washing

Oxygen and Nitrogen Generator

Printing Machine

Blow Molding (Plastic Bottles)

Industrial Air Distribution

Food (Utilities)

Ceramic Industry


Technologies:

• Industrial valve

• Axial valve

• Compact valve

• Pneumatic control valve

• Electro-pneumatic control valve


Technical Characteristics:

• Fluids: depending on type of seal

FKM: water, air, oils, greases, etc.

EPDM: hot water, air, steam, etc.

• Materials: nickel-plated brass, silicone free

• Pressure: 10 bar max.

• Temperature:

-20°C to +150°C (suffix 20 FKM and suffix 30 EPDM)

-20°C to +90°C with detection

Actuation Type: Air Pilot
Application: Lubrication Circuits, Process Control, Safety, Fluid Control, Plastic Injection Molding, Rubber Industry, Textile, Printing, Packaging, Robotics
Body Material: Nickel-Plated Brass
Brand: Parker Legris
Configuration: 2/2
Connection 1 Thread Size (metric): Rp 1
Connection Size: Rp 1
Connection Type: BSPP
Division: Low Pressure Connectors Europe Division
Electrical Connection: n/a
For Fluid Type: Compressed Air, Oil, Water
Function: 2-Way Normally Closed (NC), Normally Closed (NC)
Industry: Industrial Manufacturing Equipment
Life Cycle: Active
Maximum Flow Rate: 15.7 Kv in m3/h
Maximum Operating Pressure: 10, 1, 145.04
Maximum Operating Temperature: 150, 302
Maximum Pilot Pressure: 8
Minimum Operating Temperature: -20, -4
Minimum Pilot Pressure: 4.2
Mounting Type: Inline
Number Of Ports: 2
O-ring Material: FKM
Operation Type: Electro-pneumatic Piloted, Pneumatic
Orifice Size: 25
Port Connection: G 1/8
Port Type: Thread
Product Type: Axial Valves
Quantity Per Box: 1
Region Of Origin: Italy
Seal Material: FKM
Shape: Inline
Shape: Normally closed axial valve with FKM seal female
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2014/68/EU (module PED A - diameters equal or greater than 32 mm), REACH DI: 2006/42/EC (Machinery Directive), DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 94/9/EC (ATEX) - for Pneumatic Operation Versions
Switch Option: Without detection
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Vacuum Pressure Rating: 97
Weight: 1.7, 3.748

Technical specifications


Attributes
Logistic Weight2033 g
Package weight2135 g
Type4202
150 mm
150 mm
Show UNSPSC/ECL@SS
£ 262.33 excl. VAT
/ Each
£ 314.80 incl. VAT
  • Usually arrives within 14 working days