PARKER 10866201125 BLADDER ACCUMULATOR


Bladder Accumulator

References
parker hannifin:10866201125
rubix:395A8388
brand logo
brand logo
Technical specifications
TypeBladder Accumulator

Product details : PARKER 10866201125 BLADDER ACCUMULATOR


The EHV bladder accumulator offers a reliable and efficient solution for storing energy under pressure. Utilizing comprehensive tools and resources including an applications database, CAD/CAM, finite element analysis, reliability studies and simulation we have optimized the design and performance of the accumulator. Parker Olaer bladder accumulators are suitable for use in more than 35 countries (all hydraulic accumulators for Europe are CE marked) and they can meet an extensive range of international and industry approvals. The EHV Series bladder accumulator comes with an O-ring seal fluid port and 7/8" UNF gas connection as standard however other options are available. Rigorous product testing and continuous product development help to ensure our hydraulic accumulators operate at optimum efficiency and can perform in the most demanding environments. Parker accumulator accessories such as Safety Blocks, Burst Discs and Permanent Charging Sets, can aid the safe installation and operation of the accumulators in any hydraulic system. In addition to our standard and low temperature elastomer options Parker has developed the new Xtra Lifetime (XL) rubber mix which offers a permeation rate 50% lower that the standard mix and an operational lifetime twice as long as any other bladder available on the market for the same application. The XL bladder mix features high mechanical resistance and offers greater reliability therefore making it ideal for high performance applications. The XL bladder’s unique design can increase your systems operational uptime and reduce unscheduled maintenance saving you time and money.

Strengths

•Extensive range of international and industry approvals
Rigorous product testing and continuous product development
Large selection of materials and fittings to suit every hydraulic system
•Parker Olaer offers a wealth of product knowledge and experience thus enabling us to provide first class technical support and customer service

Applications

Industrial;Energy;Marine;Mobile;Industrial;Defense;Renewable Energy;Mining;Oil and Gas;Processing;Rail;Hydraulic Power Units;Ship Cranes;Wind Turbines;Plastic Presses;Tooling Machines;Construction/Mobile Vehicles;Machine Tools

Technical specifications


Attributes
TypeBladder Accumulator
Show UNSPSC/ECL@SS
£ 611.42 excl. VAT
/ Each
£ 733.70 incl. VAT
  • Usually arrives within 14 working days