References
Deb Skin Care (SC Johnson):AZU2LT
Rubix:2013561
Product details : DEB STOKO AZURE FOAM WASH CARTRIDGE 2L
A mild, biodegradable foam hand wash with added moisturisers and lightly scented with a new Signature Fragrance of Crisp Fruit. Cleans hands and washes away over 99% of dirt and germs.
Where to use: Washroom areas in offices, education, nurseries, public facilities, healthcare and aged care environments.
Signature Fragrance - A ‘Crisp Fruit’ fragrance with caring, pleasantly fresh and clean notes to elevate the restroom experience for every day use. Proven to have broad appeal amongst washroom users.
Mild formulation - Dermatologist tested to verify and confirm this product does not elicit dermal irritation.
Mild preservative - Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product.
Signature Fragrance - A ‘Crisp Fruit’ fragrance with caring, pleasantly fresh and clean notes to elevate the restroom experience for every day use. Proven to have broad appeal amongst washroom users.
Mild formulation - Dermatologist tested to verify and confirm this product does not elicit dermal irritation.
Mild preservative - Specially formulated with one of the mildest preservatives to reduce the risk of skin irritation from using this product.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 2 l |
Show UNSPSC/ECL@SS
£ 23.66 excl. VAT
/ Each
£ 28.39 incl. VAT
- In stock: Next day delivery

