References
Tork:424401
Rubix:395A7548
EAN:7322541284163
Product details : TORK 424401 OIL & GREASE LIQUID SOAP S4
Tork Oil & Grease Liquid Soap S4:
To remove dirt, oil and grease, Tork Oil and Grease Liquid Soap is formulated with a fat-dissolving ingredient that’s highly effective yet gentle on the skin. No fragrance or colour is added, so it's gentle to the skin. It's suitable for Tork S4 dispensers, which are certified easy to use and provide good hand hygiene to all users. Advantages at a glance:
+ Fat-dissolving ingredients
+ Gentle to skin
+ Hygienic factory-sealed bottle with new pump for every refill
+ Collapsible bottle for 70% less waste volume (based on Essity test) Compatible with Tork S4 dispensers.
Technical specifications
Attributes
| Capacity | 1 l |
|---|
Show UNSPSC/ECL@SS
£ 9.43 excl. VAT
/ Each
£ 11.32 incl. VAT
- Usually arrives within 14 working days