DEB ESTESOL EFM2LT FX POWER FOAM HAND CLEANER 2 LITRE
Estesol® FX™ Power Foam 2L
See technical informationSee documentsReferences
Deb Skin Care (SC Johnson):EFM2LT
Rubix:80866400
Documents
Product details : DEB ESTESOL EFM2LT FX POWER FOAM HAND CLEANER 2 LITRE
Powerful cleaning action - Proven to be twice as effective as traditional washroom soaps. Caring formulation - Clinically proven to care for the skin. 73% of workers described their hands as feeling conditioned after use. Contains emollients - Leaving the skin feeling smooth and firm. Highly economical - Delivers the optimum amount required for an effective hand wash with one shot, providing up to two times more hand washes compared with traditional washroom soaps.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 2 l |
Show UNSPSC/ECL@SS
£ 27.07 excl. VAT
/ Each
£ 32.48 incl. VAT
- In stock: Next day delivery

