PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE NAVY L
B123 - Thermal T-Shirt Long Sleeve
See technical informationSee documentsReferences
Portwest:B123NARL
Rubix:1497193
EAN:5036108045730

Documents
Product details : PORTWEST B123 THERMAL T-SHIRT LONG SLEEVE NAVY L
A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Long sleeves | yes |
| Grammage | 200 g/m² |
| Material | 50% polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
- Usually arrives within 14 working days