PORTWEST B123GRRM B123 LONG SLEEVE THERMAL T SHIRT SIZE M


B123 - Thermal T-Shirt Long Sleeve

References
portwest:B123GRRM
rubix:223A1688
ean:5036108257553
brand logo
brand logo
Technical specifications
ColourGrey
SizeM
Main materialCotton/Polyester
See all Specifications

Product details : PORTWEST B123GRRM B123 LONG SLEEVE THERMAL T SHIRT SIZE M


A long sleeve t-shirt cut that offers optimum warmth at all times. The material construction allows the skin to breathe if conditions become too warm. The round neck makes it ideal for wearing as an under-garment. Designed with a comfort fit. Round neck and long sleeves.

Technical specifications


Attributes
ColourGrey
SizeM
Main materialCotton/Polyester
Long sleevesYes
Grammage200 g/m²
Material50% Polyester, 50% Cotton
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
  • Usually arrives within 14 working days