References
SMC:BA-01
Rubix:119A5793
EAN:3618035511711
Product details : SMC BA-01 MOUNTING BRACKET
Applications requiring precise movement from 10 to 150 mm (1/2-6 ) usually require the use of a precision cylinder and guide. The MXS series meets these needs by integrating a cross roller guide with a guide and two pneumatic cylinders producing a compact force. The MXS series is available in six different sizes, each offering adjustable stroke lengths and being compatible with standard sensors. Strokes are adjustable for rod extension/retraction or both over ranges from 0 to 5 mm, 0 to 15 mm, and 0 to 25 mm. In addition, numerous other options are available as standard, including shock absorbers, rod locking, axial connection and compensator.
Technical specifications
Attributes
| Type | collar |
|---|
Show UNSPSC/ECL@SS
£ 3.37 excl. VAT
/ Each
£ 4.04 incl. VAT
- Delivery usually within ( 8 ) days
