MECALINE 879594 CLEVIS FOOT ISO 32MM
CLEVIS FOOT FOR CYLINDER ISO 15552
See technical informationSee documentsReferences
Mecaline:879594
Rubix:216A1376
EAN:3660338331442

Documents
Product details : MECALINE 879594 CLEVIS FOOT ISO 32MM
CLEVIS FOOT ISO D.32
Technical specifications
Attributes
| Type | clevis foot |
|---|---|
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 11.16 excl. VAT
/ Each
£ 13.39 incl. VAT
- In stock: Next day delivery
