Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
CENTAUR ASB 2 2 GANG 32MM OUTLET BOX
CENTAUR ASB 2 2 GANG 32MM OUTLET BOX
Back Box for Trunking White
References
centaur manufacturing:
ASB2
rubix:
229A9576
Technical specifications
Type
2 Gang
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR ASB 2 2 GANG 32MM OUTLET BOX
Square knockouts in the base allows for deeper accessories
Provision for brass earth terminal
To suit M3.5 screw threads
Technical specifications
Attributes
Type
2 Gang
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
4.47
excl. VAT
/
Each
Ā£
5.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ELECTRIC GGBL8060 LWM 2 MODULAR EURO PLATE (H)87 MM X (W)87
FESTO 533599 HANDLING MODULE
PARKER SCK-102-05-02 SCK CABLE
FESTO 533613 HANDLING MODULE
FESTO 8005301 DISTRIBUTOR
FESTO 565291 CONNECTING CABLE
FESTO 543272 CONNECTING CABLE NEBV-S1W37-KM-5-LE10
FESTO 8065110 CONNECTING CABLE
AVENTICS 5763573113
FESTO 178470 CLAMPING UNIT KPE-32
FESTO 533610 HANDLING MODULE
FESTO 540238 HANDLING MODULE
FESTO 193455 PLUG SOCKET WITH CABLE KME-1-24-10-LED
SCHNEIDER GGBL8050 EURO PLATE 1G 1MOD
FESTO 193014 CONNECTING CABLE KMP4-9P-5-PUR