FESTO 193014 CONNECTING CABLE KMP4-9P-5-PUR
KMP4 Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:KMP4-9P-5-PUR
Rubix:107A3404
Manufacturer :193014
EAN:4052568153212

Documents
Product details : FESTO 193014 CONNECTING CABLE KMP4-9P-5-PUR
Connecting cable KMP4-9P-5-PUR Assembly Position=Any, Nominal operating voltage DC=24 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature with flexible cable installation=-40 - 70 °C
Technical specifications
Attributes
| Logistic Weight | 368 g |
|---|---|
| Type | kmp connecting cable |
Show UNSPSC/ECL@SS
£ 114.10 excl. VAT
/ Each
£ 136.92 incl. VAT
- Delivery usually within ( 6 ) days