Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
SCHNEIDER ELECTRIC GGBL8060 LWM 2 MODULAR EURO PLATE (H)87 MM X (W)87
SCHNEIDER ELECTRIC GGBL8060 LWM 2 MODULAR EURO PLATE (H)87 MM X (W)87
Euro Plate
References
schneider electric:
GGBL8060
rubix:
234A5841
Technical specifications
Type
Euro Plate
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC GGBL8060 LWM 2 MODULAR EURO PLATE (H)87 MM X (W)87
Technical specifications
Attributes
Type
Euro Plate
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.26
excl. VAT
/
Each
£
3.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2536502 STOP (KIT)
FESTO 193443 CONNECTING CABLE KMYZ-2-24-10-LED
FESTO 560427 CONNECTING CABLE
FESTO 2735411 STOP (KIT)
FESTO 539364 INSTALLATION KIT
SMC GVVZS3000-21A-160 D-SUB CONNECTOR CABLE IP40 60 ANGLED 1 M
CENTAUR SBS 20B 20MM SPACER BAR SADDLE BLACK
BURKERT 142693 PLUG CONNECTION 32MM INPUT
FESTO 541343 CONNECTING CABLE NEBU-M8G4-K-5-LE4
SCHNEIDER ELECTRIC GUE7061W EURO MODULE TELEPHONE (H)50 MM X (W)25 MM
FESTO 193124 INSTALLATION KIT HMZAS-PG21
FESTO 8065104 CONNECTING CABLE
FESTO 6848 DISTRIBUTOR LTV-2-PK-4
FESTO 170239 CONNECTING CABLE KMPYE-AIF-1-GS-GD-0,3
FESTO 5105626 ENCODER CABLE