Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
Non-return valves
GISS 633681 SECURGISS FLAME DAMPER REGULATOR/HOSE MOUNT GAS OXYGEN
GISS 633681 SECURGISS FLAME DAMPER REGULATOR/HOSE MOUNT GAS OXYGEN
Backstop securgiss
References
spartex:
633681
rubix:
217A2340
ean:
3660338019777
Technical specifications
Type
Regulator/hose mounting
Model
SECURGISS
Gas
Oxygen
Product details
Technical specifications
Product details : GISS 633681 SECURGISS FLAME DAMPER REGULATOR/HOSE MOUNT GAS OXYGEN
Anti return of the SECURGISS range
Technical specifications
Attributes
Type
Regulator/hose mounting
Model
SECURGISS
Gas
Oxygen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.32
excl. VAT
/
Each
£
27.98
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GISS 633680 SECURGISS FLAME DAMPER TORCH/HOSE MOUNT GAS ACETYLENE
GISS 633678 SECURGISS FLAME DAMPER HOSE/HOSE MOUNTING GAS ACETYLENE
GISS 633682 SECURGISS FLAME DAMPER REG/HOSE MOUNTING GASACETYLENE
GISS 633677 SECURGISS FLAME DAMPER TYPE HOSE/HOSE MOUNT GAS OXYGEN
GISS 633679 SECURGISS FLAME DAMPER TYPE TORCH/HOSE MOUNT GAS OXYGEN
PARWELD 682001 ROUND FILE CUP LIGHTER
PARWELD COUPLER 1/4-1/4BSP MALE RH 0315066
PRESTO 5.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
ESAB 0458471004 SPATTER PROTECTION
PARWELD CERAMIC CUP 5/16 13N09 PACK OF 10
PARWELD GAS LENS BODY 1.0MM 45V24
PARWELD 683002 PISTOL TYPE LIGHTER FLINTS PACK OF 10
PARWELD 1601A04 HEAD NUT FOR NM CUTTER
PARWELD W5040 GALVANISING SPRAY - 400ML
PRESTO 3MM HSSCO STRAIGHT SHANK M/C REAMER STR FLUTE FORM A&C DIN 212