GISS 633678 SECURGISS FLAME DAMPER HOSE/HOSE MOUNTING GAS ACETYLENE
Backstop securgiss
See technical informationReferences
Spartex:633678
Rubix:217A2338
EAN:3660338019753
Product details : GISS 633678 SECURGISS FLAME DAMPER HOSE/HOSE MOUNTING GAS ACETYLENE
Fits as well on the pipe in 6.3 x 12 as on 10 x 17 pipe, without altering performance.
.
Composed of a sintered metal filter that stifles the flame and prevents it from passing through the device. Standard: EN ISO 730 Class 1
Composed of a sintered metal filter that stifles the flame and prevents it from passing through the device. Standard: EN ISO 730 Class 1
Strengths
Composed of a very sensitive valve to stop any gas return.
Technical specifications
Attributes
| Type | hose/hose mounting |
|---|---|
| Gas | acetylene |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- Usually arrives within 14 working days

