GISS 633677 SECURGISS FLAME DAMPER TYPE HOSE/HOSE MOUNT GAS OXYGEN


Backstop securgiss

References
spartex:633677
rubix:217A2342
ean:3660338019746
SECURGISS flame damper Type Hose/hose mounting Gas Oxygen
brand logo
Technical specifications
TypeHose/hose mounting
ModelSECURGISS
GasOxygen

Product details : GISS 633677 SECURGISS FLAME DAMPER TYPE HOSE/HOSE MOUNT GAS OXYGEN


Fits as well on the pipe in 6.3 x 12 as on 10 x 17 pipe, without altering performance. .
Composed of a sintered metal filter that stifles the flame and prevents it from passing through the device. Standard: EN ISO 730 Class 1

Strengths

Composed of a very sensitive valve to stop any gas return.

Technical specifications


Attributes
TypeHose/hose mounting
ModelSECURGISS
GasOxygen
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ Each
£ 24.48 incl. VAT
  • Usually arrives within 14 working days