SPARTEX 73611P NO BALL GAMES (600X400MM) 7: POLYCARBONATE

Ball games

See technical information
References
Spartex:UK-73611P
Rubix:225A0873
Manufacturer :73611P
brand logo
Technical specifications
Modelpolycarbonate
See all Specifications

Product details : SPARTEX 73611P NO BALL GAMES (600X400MM) 7: POLYCARBONATE


Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Modelpolycarbonate
Length600 mm
Width400 mm
Show UNSPSC/ECL@SS
£ 35.68 excl. VAT
/ Each
£ 42.82 incl. VAT
  • Usually arrives within 14 working days