SMC LEFS25A-500-R36P1 ELECTRIC ACTUATOR WITH SCREW DRIVE


Ball Screw Drive Slider

References
smc:LEFS25A-500-R36P1
rubix:80388369
brand logo
brand logo
Technical specifications
Design size25 mm
Travel500 mm
Tensile force157 N
See all Specifications

Product details : SMC LEFS25A-500-R36P1 ELECTRIC ACTUATOR WITH SCREW DRIVE


The LEF series slider type electric actuator features a low profile height of 46mm *. The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in.
LEFS Electric Actuator, Slider Type, Ball Screw Drive

Strengths

•Ball screw drive
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type

Technical specifications


Attributes
Logistic Weight3110 g
Design size25 mm
Travel500 mm
Tensile force157 N
Operating voltage24 V
Show UNSPSC/ECL@SS
£ 1,341.77 excl. VAT
/ Each
£ 1,610.12 incl. VAT
  • Delivery usually within ( 34 ) days