SMC LEFS32A-500 ELECTRIC ACTUATOR WITH SCREW DRIVE
Ball Screw Drive Slider
See technical informationSee documentsReferences
SMC:LEFS32A-500
Rubix:112A5316
Manufacturer :LEFS32A-500

Documents
Product details : SMC LEFS32A-500 ELECTRIC ACTUATOR WITH SCREW DRIVE
The LEF series slider type electric actuator features a low profile height of 46mm *. The actuators main body can be mounted without removing any exterior components, such as the cover, making installation easy. The standard equipped seal band covers the guide, ball screw and belt, preventing grease and external foreign matter from splashing and entering the LEF. There are 2 types of drivers available, ball screw or timing belt. Available motors include servo motor ball screw drive or step motor belt drive. When the LEF is ordered with the controller, initial data of the actuator is preset in the controller allowing start-up in a short time with the in.
Strengths
•Ball screw drive
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
2 types of motors: servo motor ball screw drive or step motor belt drive
Controller mounting: screw or DIN rail type
Technical specifications
Attributes
| Logistic Weight | 4950 g |
|---|---|
| Design size | 32 mm |
| Travel | 500 mm |
| Tensile force | 216 N |
| Operating voltage | 24 V |
Show UNSPSC/ECL@SS
£ 1,122.65 excl. VAT
/ Each
£ 1,347.18 incl. VAT
- Delivery usually within ( 7 ) days