References
Festo:EGC-70-400-BS-10P-KF-0H-ML-GK
Rubix:391A0674
Manufacturer :3013391
EAN:4052568268312

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 3013391 BALL SCREW AXIS
spindle axis EGC-70-400-BS-10P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=400 mm, Size=70, Stroke reserve=0 mm, Spindle diameter=12 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 70 |
Show UNSPSC/ECL@SS
£ 1,655.00 excl. VAT
/ Each
£ 1,986.00 incl. VAT
- Delivery usually within ( 2 ) days