Guide Unit
Type | guide unit |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 390x70x140 mm |
---|---|
Logistic Weight | 4304 g |
Type | guide unit |
Cylinder diameter | 50 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 200 mm |
Fixation centre-to-centre distance | 100 mm |
Design size | 50 |
Delivery usually within ( 8 ) days