References
Festo:EGC-120-200-BS-25P-KF-0H-ML-GK
Rubix:391A0657
Manufacturer :3013579
EAN:4052568268565

Technical specifications
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 200 mm |
Documents
Product details : FESTO 3013579 BALL SCREW AXIS
spindle axis EGC-120-200-BS-25P-KF-0H-ML-GK With recirculating ball bearing guide Working stroke=200 mm, Size=120, Stroke reserve=0 mm, Spindle diameter=25 mm, Spindle pitch=25 mm/U
Technical specifications
Attributes
| Type | ball screw linear actuator |
|---|---|
| Cylinder diameter | 120 mm |
| Cylinder stroke | 200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 120 |
Show UNSPSC/ECL@SS
£ 2,218.86 excl. VAT
/ Each
£ 2,662.63 incl. VAT
- Delivery usually within ( 2 ) days