References
SMC:MGPL63TF-175
Rubix:2605453
Manufacturer :00218534

Product details : SMC MGPL63TF-175 COMPACT GUIDE CYLINDER
Technical specifications
Attributes
| Type | double acting (d/a) |
|---|---|
| Cylinder diameter | 63 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 758.15 excl. VAT
/ Each
£ 909.78 incl. VAT
- Delivery usually within ( 8 ) days