Ball Screw Linear Actuator
Type | Electromechanical linear axis with recirculating ball bearing spindle |
---|---|
Cylinder diameter | 8 mm |
Type | Electromechanical linear axis with recirculating ball bearing spindle |
---|---|
Cylinder diameter | 8 mm |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Cylinder stroke | 600 mm |
Usually arrives within 14 working days