Guided Drive DFM
Type | Guided Drive |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 175x68x34 mm |
---|---|
Logistic Weight | 1095 g |
Type | Guided Drive |
Cylinder diameter | 16 mm |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Cylinder stroke | 100 mm |
Max. service pressure | 10 bar |
Fixation centre-to-centre distance | 58 mm |
Design size | 16 |
Delivery usually within ( 2 ) days