Ball Screw Linear Actuator
Type | ball screw linear actuator |
---|---|
Cylinder diameter | 60 mm |
Type | ball screw linear actuator |
---|---|
Cylinder diameter | 60 mm |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Cylinder stroke | 400 mm |
Fixation centre-to-centre distance | 48 mm |
Design size | 60 |
Usually arrives within 14 working days