FESTO 8085105 MINI SLIDE DGST-6-10-PA


Mini Slide DGST

References
festo:DGST-6-10-PA
rubix:243A8835
manufacturer :8085105
ean:4052568449933
brand logo
brand logo
Technical specifications
Typedouble-acting
Cylinder diameter6 mm
See all Specifications

Product details : FESTO 8085105 MINI SLIDE DGST-6-10-PA


The most compact slide on the market. Comes with integrated shock absorber and sensor holders, and integrated basic cushioning. Best of all: the slide and yoke are a single component ‒ offering great torsional rigidity and unrivalled precision.

Technical specifications


Attributes
Typedouble-acting
Cylinder diameter6 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke10 mm
Max. service pressure8 bar
Show UNSPSC/ECL@SS
£ 326.89 excl. VAT
/ Each
£ 392.27 incl. VAT
  • Delivery usually within ( 2 ) days