SKF NX 12 Z NEEDLE ROLLR BEARING


Ball Screw Nut Threaded NX

References
skf:NX 12 Z
rubix:229A3794
manufacturer :17029
ean:7316570660050
brand logo
brand logo

Product details : SKF NX 12 Z NEEDLE ROLLR BEARING


Universal ball nut on sleeve, VX or SX screw, with wipers, composite inserts
These bearings consist of a radial needle roller bearing combined with a full complement thrust ball bearing. Together they can accommodate both moderate radial loads and lighter axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.

Strengths

- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x21x21 mm
Logistic Weight23,8 g
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
  • Usually arrives within 14 working days