SKF NX 10 Z NEEDLE ROLLR BEARING


Ball Screw Nut Threaded NX

References
skf:NX 10 Z
rubix:229A3793
manufacturer :17027
ean:7316570837858
brand logo
brand logo

Product details : SKF NX 10 Z NEEDLE ROLLR BEARING


Universal ball nut on sleeve, VX or SX screw, with wipers, composite inserts
These bearings consist of a radial needle roller bearing combined with a full complement thrust ball bearing. Together they can accommodate both moderate radial loads and lighter axial loads in one direction. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space. The thrust part is capped with a cover that forms a gap-type seal to retain the grease in the bearings.

Strengths

- Accommodate radial and axial loads in one direction
- High load carrying capacity
- Low cross section
- Non-separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x19x19 mm
Logistic Weight21 g
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ Each
£ 41.40 incl. VAT
  • Usually arrives within 14 working days