References
Festo:VZBD-4-W1-63-T-2-F1012-V14V14
Rubix:392A0393
Manufacturer :4762854
EAN:4052568275242

Technical specifications
| Connection | extended weld-on ends to asme-bpe '' |
|---|---|
| Service pressure | 16 bar |
Documents
Product details : FESTO 4762854 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Connection | extended weld-on ends to asme-bpe '' |
|---|---|
| Service pressure | 16 bar |
| Length | 241.8 mm |
| Body material | stainless steel |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Size | 4 in (dn 100) |
| Passage diameter | 97.5 mm |
Show UNSPSC/ECL@SS
£ 1,637.46 excl. VAT
/ Each
£ 1,964.95 incl. VAT
- Delivery usually within ( 11 ) days