References
Festo:VZBD-11/4-S5-63-T-2-F0405-V14V14
Rubix:392A0372
Manufacturer :4802247
EAN:4052568275440

Documents
Product details : FESTO 4802247 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Service pressure | 16 bar |
|---|---|
| Length | 180 mm |
| Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
| Passage diameter | 38.4 mm |
Show UNSPSC/ECL@SS
£ 310.76 excl. VAT
/ Each
£ 372.91 incl. VAT
- Delivery usually within ( 11 ) days