References
Festo:VZBD-21/2-W1-63-T-2-F0710-V14V14
Rubix:392A0380
Manufacturer :4762852
EAN:4052568275228

Technical specifications
| Connection | weld-on end to asme-bpe '' |
|---|---|
| Service pressure | 16 bar |
Documents
Product details : FESTO 4762852 BALL VALVE
Strengths
•2-way ball valve made of stainless steel
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Optionally with extended butt welding ends or clamp ferrules
Surfaces in contact with media to ASME-BPE SF4, electropolished
Technical specifications
Attributes
| Connection | weld-on end to asme-bpe '' |
|---|---|
| Service pressure | 16 bar |
| Length | 197 mm |
| Body material | stainless steel |
| Type of fluid | -:-:- |
| Size | dn 65 |
| Passage diameter | 60.3 mm |
Show UNSPSC/ECL@SS
£ 852.14 excl. VAT
/ Each
£ 1,022.57 incl. VAT
- Delivery usually within ( 11 ) days