Ball Valve
Passage diameter | 18.1 mm |
---|---|
Service pressure | 16 bar |
Passage diameter | 18.1 mm |
---|---|
Service pressure | 16 bar |
Length | 130 mm |
Standard | din 32676-b |
Type of fluid | compressed air;inert gases;vapour;water;neutral fluids |
Min. working temperature | -20 °C |
Maximum working temperature | 200 °C |
Usually arrives within 14 working days