LEGRIS MINI BALL VALVE 7910-10-00


Ball Valves Mini Series

References
parker legris:7910 10 00
rubix:120A4947
ean:0820099337401
7910 - 2/2 WITH PUSH-IN CONNECTION
brand logo
Technical specifications
TypeBall Valve
Type of couplingMetric
See all Specifications

Product details : LEGRIS MINI BALL VALVE 7910-10-00


With their push-in connections, these polymer lightweight ball valves allow for a significant reduction in installation time while offering full flow capability and compact dimensions.

Features/Benefits:

- Optimum Solution

• Full flow
• Marked with the pneumatic symbol for identification of its function
• Lightweight and compact
• Extremely compact, easy-to-operate lever
• Lever with screwdriver slot to facilitate operation
• Designed for polymer tubing with no tube preparation
• Can be mounted on a wall or adjacent using staples

- Proven Technology

• LF 3000® push-in connection, excellent static and dynamic sealing
• High-strength polyamide
• Excellent long-term performance
• Automatic seal wear compensation for long-term reliability
• 100% leak-tested in production
• Date coding to guarantee quality and traceability

Markets:

• Factory Automation
• Semiconductor
• Packaging
• Wearing Apparel

Applications:

• Allow/Stop Compressed Air Circulation on Pneumatic Circuits
• Suitable for Vacuum Applications

Technologies:

• Industrial valves
• Mini ball valve
• Mini valve
• Vented valve

Technical Characteristics:

• Fluids: Compressed air
• Materials: technical polymer, brass, nickel-plated brass, NBR, nickel-plated polished brass, graphite-impregnated polyamide, silicone free
• Pressure: Vacuum to 10 bar
• Temperature: -20°C to +80°C

Product Types:

• 2/2 In-Line Mini-Ball Valve
• 2/2 In-Line Mini-Ball Valve, Male BSPP Thread
• 3/2 In-Line Mini-Ball Valve with Vent
• 3/2 In-Line Mini-Ball Valve with Vent, Male BSPP Thread
• Joining Clips
Actuation Type: Manual
Application: Pneumatics, Vacuum, Semiconductors, Packaging, Textile
Ball Material: Nickel-Plated Brass
Ball Seal Material: NBR
Body Material: Polymer
Brand: Legris
Configuration: 2/2
Connection 2 Tube O.d. (mm): 10
Connection Size: 10
Connection Type: Push-in
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Compressed Air
Function: 2-Way
Gripping Ring Material: Stainless Steel
Handle Type: Blue Short Lever (Polymer)
Industry: Industrial Manufacturing Equipment
Materials Of Construction: Polymer
Maximum Flow Rate: n/a
Maximum Operating Pressure: 10, 1, 145.03
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Mounting Type: Inline
O-ring Material: NBR
Operating Pressure: Vacuum to 10
Operation Type: Lever-operated
Orifice Size: 10
Product Series: Mini Series
Product Style: Push-in Connection Ball Valves
Product Type: Ball Valves
Quantity Per Box: 5
Seal Material: NBR
Seat Material: Graphite-impregnated Polyamide
Shape: Inline
Shape: 2/2 in line mini ball valve
Specifications Met: ROHS, REACH
Stem Material: Brass
Stem Seal Material: NBR
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Tube Outside Diameter: 10
Weight: 0.06, 0.132

Technical specifications


Attributes
Logistic Weight60 g
Package weight327 g
TypeBall Valve
Type of couplingMetric
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
  • Usually arrives within 14 working days