LEGRIS VENT FITTING 7800-04-10


Pneumatic Manually-Operated Valves

References
parker legris:7800 04 10
rubix:123A4992
ean:0820099332482
7800 - MANUAL SWITCH OPERATED 3/2 VALVE SUPPLY BSP PAR.
brand logo
Technical specifications
Type7800
Type of couplingG1/8
See all Specifications

Product details : LEGRIS VENT FITTING 7800-04-10


Manually-operated valves offer a reliable and durable system for opening and closing the circuit when the system has to be switched frequently.
They provide a significant reduction in the time needed to work on pneumatic circuits.

Features/Benefits:

- Manual Switch-Operated Valves

• Downstream control supply provided by simply moving the lever
• 2 models available to provide the best solution for the system:
3/2: opening, closing, venting
2/2: opening, closing
• Compact and ergonomic (can be positioned through 360°)
• Push-in connections

- Valves with Sliding Sleeve

• Uni-directional use ensures the downstream circuit is vented
• Operated in the plane of the tube
• Lightweight due to the use of aluminium
• Ideal for complex installations in a restricted space
• Immediate identification of the venting system by the colour (red)

Product Types:

• 3/2 Manual Switch-Operated Valve, Supply, Male BSPP and Metric Thread
• 3/2 Manual Switch-Operated Valve, Control, Male BSPP Thread
• 2/2 Manual Switch-Operated Valve, Male BSPP Thread
• 3/2 Sleeve Valve, Female BSPP and Metric Thread

Markets:

• Factory Automation
• Wearing Apparel
• Semiconductor
• Packaging

Application:

• Pneumatic Circuits Repeated Venting

Technical Characteristics:

• Fluids: Compressed air
• Materials: nickel-plated brass, technical polymer, NBR, silicone free
• Pressure: 0 to 10 bar
Model 0669: 0 to 16 bar
• Temperature: -10°C to +80°C
Model 0669: -5°C to +70°C

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)

Technologies:

• Sleeve valve
• Pneumatic systems
• Pressure regulating valve
• Function fitting
Application: Robotics, Conveyors, Textile, Plastics Engineering, Printing, Pneumatics, Packaging
Body Material: TECHNICAL POLYMER
Connection 1 Thread Size (metric): G1/8
Connection 1 Thread Style: BSPP
Connection 2 Tube O.d. (mm): 4
Division: Low Pressure Connectors Europe Division
Gripping Ring: STAINLESS STEEL
Handle: NICKEL PLATED BRASS
Maximum Operating Pressure: 10
Maximum Operating Temperature: 80
Media: Compressed air
Minimum Operating Temperature: -10
O-ring Material: NBR
Quantity Per Box: 1
Shape: 3/2 manual switch-operated valve supply
Specifications Met: DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 97/23/EC (PED)
Vacuum Pressure Rating: 755
Weight: 0.022

Technical specifications


Attributes
Logistic Weight22 g
Package weight30 g
Type7800
Type of couplingG1/8
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 51.40 excl. VAT
/ Each
£ 61.68 incl. VAT
  • Usually arrives within 14 working days