LEGRIS BALL VALVE 0492 04 13


Ball Valves Universal Light Series

References
parker legris:0492 04 13
rubix:109A0940
ean:0820099145310
0492 - LIGHT SERIES BALL VALVES DOUBLE FEMALE
brand logo
Technical specifications

Product details : LEGRIS BALL VALVE 0492 04 13


Using the Universal Series technology, the Parker Legris light series valves offer the advantages of compactness, ease of operation and long-term reliability.

Features/Benefits:

- Easy-to-Use

• Ease of operation due to the low friction design
• The short levers may be repositioned and exchanged
• Extremely compact
• Wide range of configurations

- Maximum Efficiency

• Excellent performance under vacuum
• Full flow
• Chemical nickel-plated brass with high phosphorous content for outstanding corrosion resistance
• Automatic seal wear compensation system

- Reliability

• Tried-and-tested technology
• Forged brass provides mechanical strength and long service life
• 100% leak-tested in production
• Date coding to guarantee quality and traceability

Markets:

• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail

Applications:

• Allow/Stop Compressed Air Circulation on Pneumatic Circuits
• Suitable for Vacuum Applications

Technologies:

• Industrial valves
• Corrosion resistant
• Pneumatic circuit
• Control valves
• Pneumatic systems

Technical Characteristics:

• Fluids: Compressed air, other fluids: see compatibility chart in our catalogue
• Materials: brass, polymer or zamak, shot-blasted brass or shot-blasted nickel-plated brass, NBR, nickel-plated polished brass, graphite-impregnated polyamide, silicone free
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +80°C

Regulations:

• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)

Product Types:

• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Female BSPP Thread
• 2/2 In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Male BSPP Thread
• 2/2 In-Line Ball Valve, 2 Vent Plugs, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Male/Female BSPP Thread
Actuation Type: Manual
Application: Pneumatics, Process Control, Safety, Fluid Control, Transportation, Packaging, Textile, Sawmills, Rubber & Plastics
Ball Material: Nickel-Plated Brass
Ball Seal Material: NBR
Body Material: Nickel-Plated Brass
Body Material: NICKEL PLATED BRASS
Brand: Legris
Configuration: 2/2
Connection 1 Thread Size (metric): G1/4
Connection Size: G1/4
Connection Type: BSPP
Diameter Nominal (dn): 4
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Air, Inert Gases, Water, Other Fluids See Compatibility Chart At the End of This Chapter
Function: 2-Way
Handle: TECHNICAL POLYMER
Handle Type: Long Lever (Polymer), Black
Industry: Industrial Manufacturing Equipment
Materials Of Construction: Brass
Maximum Flow Rate: n/a
Maximum Operating Pressure: 12, 174, 1.2
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Mounting Type: Inline
O-ring Material: NBR
Operation Type: Lever-operated
Orifice Size: 4
Product Series: Universal Light Series
Product Style: Female Ball Valve
Product Type: Ball Valves
Quantity Per Box: 10
Region Of Origin: France
Seal Material: NBR
Seat Material: Graphite-impregnated Polyamide
Shape: Inline
Shape: 2/2 light serie in line ball valve female
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2006/42/EC (Machinery Directive), DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH)
Stem Material: Brass
Stem Seal Material: NBR
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.073, 0.146

Technical specifications


Attributes
Logistic Weight73 g
Package weight755 g
Type492
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
  • Usually arrives within 14 working days