• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,353)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,365)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,437)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Marker/barrier
  6. Barrier
  7. GPC SGR17Z STEEL BARRIER 1728 X 375

GPC SGR17Z STEEL BARRIER 1728 X 375

Barrier

See technical information

References

GPC Industries:SGR17Z
Rubix:386A6561
Manufacturer :SGR17Z
brand logo
brand logo

Product details : GPC SGR17Z STEEL BARRIER 1728 X 375


Weight kg: 26

Strengths

Easy Installation

Applications

Protects machinary/objects

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 292.26 excl. VAT
/ Each
£ 350.71 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

GPC SGR11Z STEEL BARRIER 1118 X 375GPC WMS34ME OBEX WEATHERPROOF SINGLE BELT BARRIER - MESSAGED 3400 X 48GPC SGP10Z STEEL POST DOUBLE 1093 X 100/100GPC WMS34CH OBEX WEATHERPROOF SINGLE BELT BARRIER - CHEVRON 3400 X 480MORAVIA 284.20.818 PARK-AID WHEEL STOP 1800MM LONG BROWN/WHITEMORAVIA 168.24.372 TRAFFIC-LINE EV CHARGE POINT GUARD 360MM WIDE BLUEGPC RWLS9B WALL MOUNTED RETRACTABLE BLUE BELT BARRIERGISS 880538 STRAIGHT EXTENSIBLE BARRIER RED/WHITE UNTIL 3MMORAVIA 284.26.477 PARK-AID WHEEL STOP 550MM LONG BLACK/WHITEGPC SGP04Z STEEL POST SINGLE 483 X 100/100GPC WMT49CH OBEX WEATHERPROOF TWIN BELT BARRIER - CHEVRON 4900 X 480 1BARRICADE BAR1 / EXPANDABLE SAFETY BARRIER 450X300X950GPC WMS106CH OBEX PREMIUM WEATHERPROOF BELT BARRIER - CHEVRON 10600 XMORAVIA 284.27.207 PARK-AID WHEEL STOP 550MM LONG BLACK/YELLOWGPC WMT49ME OBEX WEATHERPROOF TWIN BELT BARRIER - MESSAGED 4900 X 480
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap