Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
PORTWEST B1500BKR44 ORBIT S3 ESD SRC BLACK
PORTWEST B1500BKR44 ORBIT S3 ESD SRC BLACK
BASE B1500 ORBIT S3 ESD SRC BLACK
References
base protection:
CA-B1500-0WA-44
rubix:
290A4204
ean:
8050262504541
Technical specifications
EU shoe size
44
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : PORTWEST B1500BKR44 ORBIT S3 ESD SRC BLACK
S3 ESD SRC
UGG: Water-repellent suede leather
LINING: SmellStop Deluxe
INSERT: Fresh'n Flex
TOE CAP: SpaceCap
SOLE: AirTech single-density anti-fatigue with studs
Size range: 39-48
Technical specifications
Attributes
EU shoe size
44
Collar height
Low
Colour
Black
Main material
Leather
Material
Suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.97
excl. VAT
/
Each
£
79.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0508 CROMO S2 SRC WHITE EU39 UK6
JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU40 UK6.5
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU40 UK6.5
HELLYHAN 78403_990-38 OXFORD MID S3 BLACK UK5 EU38
U-POWER RI20384-39 EMBER ESD S3 CI SRC BLK/GRY BOOT SIZE 39/6
BASE B1004 K-STEP/SPEED/MOVE/START S1P HRO SRC BLACK/BLUE EU44 UK10
PORTWEST B1212BKB39 I-CYBER S1P ESD SRC BLACK/BLUE 39
JALAS 1738 ZENIT LOW CUT SHOE S3 SRC EU42 UK8
U-POWER RK10114-42 GAYNOR S3S CI FO SR BLK BOOT SIZE 42/8
GISS 891768 TACANA 2 SAFETY SHOES S3 SRC BLACK 10/44
U-POWER SN20056-41 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 41/7
GISS 891781 COLIMA 2 SAFETY BOOT S3 SRC BLACK 9/43
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU39 UK6
GISS 867244 SAFETY SHOE AZUFRE S3 SRC BLACK MICROFIBRE SIZE 45
JALAS 3820R RESPIRO SANDAL S1 SRB EU36 UK3